This product requires certification to purchase.

5 Ton - 14.3 SEER2 - Single-Stage iM Air Conditioner w/ High/Low Pressure - 208/230/1/60 - R-454B

Rheem

Endeavor® Line 5 Ton - 14.3 SEER2 - Single-Stage iM Air Conditioner w/ High/Low Pressure - 208/230/1/60 - R-454B

  • Fast #
  • Part #RA14AY60AJ1NALHP
  • Item #10740986
  • Manufacturer Part #RA14AY60AJ1NALHP
5 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 5 Ton - 14.3 SEER2 - Single-Stage iM Air Conditioner w/ High/Low Pressure - 208/230/1/60 - R-454B

  • Fast #
  • Part #RA14AY60AJ1NALHP
  • Item #10740986
  • Manufacturer Part #RA14AY60AJ1NALHP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU:
60000
BTU Cooling Rating:
56000 Btu/h
CFM:
1575
Collection:
Endeavor® Line
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
35-3/4
Height:
45
Horsepower:
1/5 hp
Liquid Line (OD):
3/8
MBH:
60
Phase:
Single Phase
Power Source:
Electric
RPM:
850
Refrigerant:
R-454B
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
5 Ton
Tonnage:
5 Ton
UL Listed:
Yes
UPC:
662021687693
Volts:
208/230V
Watts:
245
Weight:
266
Width:
35-3/4