5 Ton - Constant ECM - Multipoise Air Handler - up to 16 SEER2
Endeavor™ Line 5 Ton - Constant ECM - Multipoise Air Handler - up to 16 SEER2
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Constant CFM motor
- PlusOne® diagnostics - Easy & quick diagnostics & ongoing monitoring with Bluetooth technology & EcoNet®: With the Rheem contractor & EcoNet® apps, built-in technology makes monitoring, troubleshooting and repairing the product easier than ever before
- No dip switches = Fast seamless final installation: The Rheem Endeavor™ Line, with Rheem® contractor app-based commissioning via Bluetooth technology, features up to 54% faster installation over other residential HVAC brands
- New Rheem® air handler control board (AHC): Enables constant CFM airflow
- Introduces Bluetooth connectivity for access to advanced diagnostic information from the contractor app on your mobile device
- Maintains EcoNet® diagnostics for remote access when shared by the homeowner
- Aluminum indoor coil design: Are constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion resistant
- Quieter sound levels: Provided by sturdy cabinet construction with 1.0 inch of foil faced insulation for quieter sound characteristics
- Versatile 4-way convertible compact design: Allows for upflow, downflow, horizontal left and horizontal right applications, even in the smallest of spaces
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 5.3, 6.6
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Aluminum Fin
- Collection:
- Endeavor™ Line
- Communicating:
- Communicating
- Configuration:
- Convertible
- Depth:
- 21-11/16
- Fan Speeds:
- 3
- Height:
- 55-1/2
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 60
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER2 Range:
- 15.2 - 40.0
- Stages:
- Three
- Tonnage:
- 5 Ton
- UPC:
- 662021600326
- Volts:
- 208/240V
- Weight:
- 158
- Width:
- 24-1/2