This product requires certification to purchase.

5 Ton - Multipoise Constant Torque Air Handler - Standard Efficiency - A Coil - R-454B - 208/240V

WeatherKing

Endeavor® Line 5 Ton - Multipoise Constant Torque Air Handler - Standard Efficiency - A Coil - R-454B - 208/240V

  • Fast #
  • Part #WH2TY6021STANAJ
  • Item #10741388
  • Manufacturer Part #WH2TY6021STANAJ
5 out of 5 Customer Rating
Brand image
WeatherKing

Endeavor® Line 5 Ton - Multipoise Constant Torque Air Handler - Standard Efficiency - A Coil - R-454B - 208/240V

  • Fast #
  • Part #WH2TY6021STANAJ
  • Item #10741388
  • Manufacturer Part #WH2TY6021STANAJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
AMP:
5.6
BTU Cooling Rating:
60000 Btu/h
Blower Type:
5 Speed
CFM:
1750 ft3/min
Coil Type:
A
Collection:
Endeavor® Line
Communicating:
Non-Communicating
Configuration:
Multi-Position
Depth:
21-11/16 in
Fan Speeds:
5
Height:
57 in
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
MBH:
60
Max CFM:
1925 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-454B
Stages:
Two Stage
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
Tonnage:
5 Ton
UL Listed:
Yes
UPC:
662021697432
Volts:
208/240V
Watts:
559 W
Weight:
139 lb
Width:
21 in