This product requires certification to purchase.

5 Ton - Straight Cool Packaged Air Conditioner - 13.4 SEER2 - No Electric Heat - 460/3 - R-454B

Rheem

Endeavor® Line 5 Ton - Straight Cool Packaged Air Conditioner - 13.4 SEER2 - No Electric Heat - 460/3 - R-454B

  • Fast #
  • Part #RACAYB060ADT000NA
  • Item #11613026
  • Manufacturer Part #RACAYB060ADT000NA
5 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 5 Ton - Straight Cool Packaged Air Conditioner - 13.4 SEER2 - No Electric Heat - 460/3 - R-454B

  • Fast #
  • Part #RACAYB060ADT000NA
  • Item #11613026
  • Manufacturer Part #RACAYB060ADT000NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
60000
BTU Cooling Rating:
56000 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
1700 ft3/min
Coil Type:
Micro-channel
Collection:
Endeavor® Line
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
77 dB
Depth:
52-7/16 in
Height:
41 in
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-454B
Stages:
Two
Tonnage:
5 Tons
UL Listed:
Yes
UPC:
662021745836
Vent Ducted or Ductless:
Ducted
Volts:
460V
Weight:
450 lb
Width:
47-1/2 in