80% - 50k BTU - Upflow/ Horizontal - Single Stage Furnace - 17.5" W
Endeavor® Line 80% - 50k BTU - Upflow/ Horizontal - Single Stage Furnace - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 80.00 %
- BTU:
- 50000
- BTU Heat Rating:
- 40000 Btu/h
- Blower Type:
- 5 Speed
- CEC Compliant:
- For Sale in CA
- Collection:
- Endeavor® Line
- Communicating:
- Non-Communicating
- Configuration:
- Upflow, Horizontal
- Depth:
- 29-19/32 in
- Fan Speeds:
- 5
- Fuel Type:
- Natural Gas
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 50000 MBH
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- UPC:
- 662021664373
- Vent Type:
- B-Vent
- Volts:
- 115V
- Watts:
- 560 W
- Weight:
- 110 lb
- Width:
- 17-1/2 in