This product requires certification to purchase.

1.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Stage - R-410A

Rheem

Endeavor™ Line Classic® 1.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Stage - R-410A

  • Fast #
  • Part #RP14AZ18AJ1NA
  • Item #9860462
  • Manufacturer Part #RP14AZ18AJ1NA
5 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Classic® 1.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Stage - R-410A

  • Fast #
  • Part #RP14AZ18AJ1NA
  • Item #9860462
  • Manufacturer Part #RP14AZ18AJ1NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Plus One® Expanded Valve Space
  • Requires Certification

Documents

Dimensions & Measurements
CFM
2401 ft3/min
Depth
29-3/4 in
Height
25 in
Liquid Line (OD)
3/8 in
Max CFM
2401 cfm
Suction Line (OD)
3/4 in
Tonnage
1.5 Ton
Width
29-3/4 in
Characteristics & Features
A2L Compatible
No
Coil Type
Condenser
Collection
Endeavor™ Line Classic®
Communicating
Non-Communicating
Compressor Type
Scroll
EER2
9
EER2 Range
0 - 10.5
HSPF2 Range
7.5 - 25.0
Refrigerant
R-410A
SEER2
14.3
SEER2 Range
14.3 - 15.1
Electrical & Operational Information
AMP
20, 11, 10, 46, 0.75, 1.4
BTU
18000
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
17100 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
73 dB
Horsepower
1/7 hp
MBH
18
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Warranty & Product Information
Application
Residential
HSPF2
7.5
UL Listed
Yes
UPC
662021584121