2.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Two Stage - R-410A
Endeavor™ Line Classic® 2.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Two Stage - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Plus One® Expanded Valve Space
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 25, 18, 13, 71, 1, 2.6
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 28600 Btu/h
- CFM:
- 3391 ft3/min
- Coil Type:
- Condenser
- Collection:
- Endeavor™ Line Classic®
- Communicating:
- Non-Communicating
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 33-3/4 in
- EER2:
- 9.0
- HSPF2:
- 7.5
- Height:
- 27 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 3391 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 14.3
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021581953
- Volts:
- 208/230V
- Width:
- 33-3/4 in