This product requires certification to purchase.

4 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Two Stage - R-410A

Rheem

Endeavor™ Line Classic® 4 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Two Stage - R-410A

  • Fast #
  • Part #RP14AZ48AJ2NA
  • Item #9860433
  • Manufacturer Part #RP14AZ48AJ2NA
4 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Classic® 4 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Two Stage - R-410A

  • Fast #
  • Part #RP14AZ48AJ2NA
  • Item #9860433
  • Manufacturer Part #RP14AZ48AJ2NA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Plus One® Expanded Valve Space
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
35, 29, 22, 127, 1, 2.56
Application:
Residential
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
46000 Btu/h
CFM:
4096
Coil Type:
Condenser
Collection:
Endeavor™ Line Classic®
Communicating:
Non-Communicating
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
33-3/4
EER2:
9
EER2 Range:
0 - 10.5
HSPF2:
7.5
HSPF2 Range:
7.5 - 25.0
Height:
35
Horsepower:
1/5 hp
Liquid Line (OD):
3/8
MBH:
48
Max CFM:
4096
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Suction Line (OD):
7/8
Tonnage:
4 Ton
UL Listed:
Yes
UPC:
662021584992
Volts:
208/230V
Width:
33-3/4