This product requires certification to purchase.

4 Ton - up to 17.0 SEER2 - 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

Rheem

Endeavor™ Line Classic Plus® 4 Ton - up to 17.0 SEER2 - 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RP16AZ48AJ3CA
  • Item #9860382
  • Manufacturer Part #RP16AZ48AJ3CA
3.3 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Classic Plus® 4 Ton - up to 17.0 SEER2 - 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RP16AZ48AJ3CA
  • Item #9860382
  • Manufacturer Part #RP16AZ48AJ3CA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Plus One® Diagnostics & Bluetooth Connectivity
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
40, 25, 18, 96
Application:
Residential
BTU:
48000
CFM:
4567
Coil Type:
Condenser
Collection:
Endeavor™ Line Classic Plus®
Communicating:
Communicating
Compressor Stages:
Three Stage
Compressor Type:
Rotary
Decibel Rating (dB):
74.3 dB
Depth:
33-3/4
EER2:
10.9
EER2 Range:
10.6 - 11.1
HSPF2:
8.1
HSPF2 Range:
7.5 - 25.0
Height:
35
Horsepower:
1/3 hp
Liquid Line (OD):
3/8
MBH:
48
Max CFM:
4567
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER2:
16
SEER2 Range:
15.2 - 40.0
Sound Blanket:
Yes
Suction Line (OD):
7/8
Tonnage:
4 Ton
UL Listed:
Yes
UPC:
662021587993
Volts:
208/230V
Width:
33-3/4