1.5 Ton - 15.2 SEER2 - 7.8 HSPF2 - Heat Pump - Single Phase - R-410A
Endeavor™ Line Classic Plus® Series 1.5 Ton - 15.2 SEER2 - 7.8 HSPF2 - Heat Pump - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Relax, you're covered by one of the best warranties in the industry 10 year conditional parts
- The 7 mm condenser coil reduces refrigerant requirements up to 15%
- This lowers the amount of greenhouse gases emitted while contributing to Rheem's sustainability goal of a 50% reduction in our greenhouse gas footprint by 2025
- Households generate 72% of greenhouse gas emissions, so switching to a heat pump can make a big difference for the environment today
- Curved louvered panels and rugged corner posts provide excellent protection to internal components, while the overall modern cabinet aesthetics including the corrosion-resistant composite base pan and powder-coated paint system allow your unit to put its best face forward for years to come
- Efficient home comfort shouldn't be noisy
- That's why our heat pumps are designed with acoustics in mind
- Sound dampening features such as refrigerant tubing design, fan blade approach, composite base pan and innovative compressor and drive technologies ensure that as efficiency goes up, sound levels stay low
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 11
- Application:
- Residential
- BTU:
- 18000
- CFM:
- 2582 ft3/min
- Coil Type:
- Condenser
- Collection:
- Endeavor™ Line Classic Plus® Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 29-3/4 in
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 118 oz
- HSPF:
- 8.1
- HSPF2:
- 7.8
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 25 in
- Horsepower:
- 1/6 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 2582 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021616662
- Volts:
- 208/230V
- Weight:
- 150 lb
- Width:
- 29-3/4 in