4 Ton - 15.2 SEER2 - Two-Stage Packaged Gas/Electric - 100k Btu/h Heat - R-454B - 208-230/1
Endeavor® Line Classic Plus® Series 4 Ton - 15.2 SEER2 - Two-Stage Packaged Gas/Electric - 100k Btu/h Heat - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Two-Stage Scroll Compressors: 67% and 100% capacity for better control and efficiency.
- PlusOne® Diagnostics: Bluetooth-enabled diagnostics via Rheem Contractor App.
- Bluetooth Commissioning: No DIP switch configuration needed.
- On-demand Dehumidification: Via EcoNet® thermostat.
- MicroChannel Coils: Lightweight, corrosion-resistant, and efficient.
- Constant Volume Motor: Variable speed for better humidity control and energy savings.
- Dedicated Heating Speeds: Maintains consistent performance.
- Thermal Expansion Valves: Standard on all models.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 45500 Btu/h
- BTU Heat Rating:
- 100000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- Not for Sale in CA
- Coil Type:
- Micro-channel
- Collection:
- Endeavor® Line Classic Plus® Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 81 dB
- EER2:
- 11.5
- EER2 Range:
- 11.2 - 11.6
- Factory Std. Refrigerant Charge:
- 81
- Gas Connection Size:
- 1/2
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 41
- Horsepower:
- 1/3 hp;1 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 57-1/2
- Lock Rotor Amps (LRA):
- 141
- Maximum Overcurrent Protection (MOP):
- 50
- Minimum Circuit Ampacity (MCA):
- 35
- Number of Burners:
- 5
- Number of Compressors:
- 1
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Power Source:
- Gas, Electric
- Rated Load Amps (RLA):
- 20.06
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 4 Ton
- Type:
- RGEXYC048AJV102CAJ
- UL Listed:
- Yes
- UPC:
- 662021755224
- Volts:
- 208/230V
- Weight:
- 510
- Width:
- 47-1/2