This product requires certification to purchase.

5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

Rheem

Endeavor™ Line Classic Plus® Series 5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA15AZ60AJ3CA
  • Item #9829206
  • Manufacturer Part #RA15AZ60AJ3CA
3.3 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Classic Plus® Series 5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA15AZ60AJ3CA
  • Item #9829206
  • Manufacturer Part #RA15AZ60AJ3CA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
60000
CFM:
5234 ft3/min
Collection:
Endeavor™ Line Classic Plus® Series
Communicating:
Communicating
Compressor Stages:
Single Stage
Compressor Type:
Rotary
Decibel Rating (dB):
76.7 dB
Height:
31 in
Length:
35-3/4 in
Liquid Line (OD):
3/8 in
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
15.0
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
Volts:
208/230V
Weight:
207 lb
Width:
35-3/4 in