This product requires certification to purchase.

5 Ton - 16 SEER2 - Heat Pump - R-454B

Rheem

Endeavor® Line Classic Plus® Series 5 Ton - 16 SEER2 - Heat Pump - R-454B

  • Fast #
  • Part #RD16AY60AJVCA
  • Item #11916210
  • Manufacturer Part #RD16AY60AJVCA
3.6 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line Classic Plus® Series 5 Ton - 16 SEER2 - Heat Pump - R-454B

  • Fast #
  • Part #RD16AY60AJVCA
  • Item #11916210
  • Manufacturer Part #RD16AY60AJVCA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Space Saver Solution: Compact footprint ideal for constrained installation locations.
  • Quiet Operation as low as 50dBA: Sound dampening features ensure low noise levels.
  • EcoNet® Enabled: Supports automatic system configuration and optimization.
  • PlusOne® Diagnostics & Bluetooth® Connectivity: Simplifies setup, monitoring, and troubleshooting.
  • Variable Speed Twin Rotary Compressor & Inverter Drive: Offers precise temperature and humidity control.
  • Brushless DC Condenser Motors (BLDC): Enhances reliability and serviceability.
  • Swept Wing Fan Technology: Improves acoustics and reduces noise.
  • 7mm Condenser Copper Coil: Reduces refrigerant use and enhances reliability.
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
Height
46-2/5 in
Liquid Line (OD)
3/8 in
Tonnage
5 Ton
Weight
254 lb
Width
22-4/5 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Plate Fin
Collection
Endeavor® Line Classic Plus® Series
Communicating
Communicating
Compressor Type
Rotary
COP - Coefficient of Performance
3.3
EER2
10.5
EER2 Range
0 - 10.5
Factory Std. Refrigerant Charge
169 oz
HSPF2 Range
7.5 - 25.0
Line Set Connection Type
Soldered
Number of Condenser Fan Motors
1
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
17
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
60000
BTU Cooling Rating
56000 Btu/h
BTU Heat Rating
55500 Btu/h
Compressor Stages
Variable Speed
Decibel Rating (dB)
55 dB
Horsepower
1/2 hp
Lock Rotor Amps (LRA)
61
Maximum Overcurrent Protection (MOP)
55
Minimum Circuit Ampacity (MCA)
31
Phase
Single Phase
Power Source
Electric
Rated Load Amps (RLA)
6.1
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
HSPF2
8.5
UL Listed
Yes
UPC
662021758249