5 Ton - up to 19 SEER2 Cooling/8.5 HSPF2 Heating - Side-Discharge Universal Heat Pump
Endeavor™ Line Classic Plus® Series 5 Ton - up to 19 SEER2 Cooling/8.5 HSPF2 Heating - Side-Discharge Universal Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Works with nearly any HVAC system - including Rheem EcoNet® enabled systems and non-communicating systems
- Install with any indoor system component via a Rheem algorithm
- Install as a universal replacement with minimal alterations (coil only – with TXV)
- Space saver solution - the RD17AZ - with footprint options as low as 36.6 in tall and 40.2 in wide - is ideal for when installation locations are constrained, but is also perfect for any system or replacement option where an efficient, streamlined look is desired
- Quiet operation as low as 58dB1 - offers sound dampening features such as a sound blanket, refrigerant tubing design, fan blade approach and innovative compressor and drive technologies - ensure that as efficiency goes up, sound levels stay low
- EcoNet® Enabled2 - automatic system configuration and optimization
- PlusOne® diagnostics and Bluetooth®3, 4 connectivity - with the Rheem contractor and EcoNet® Apps, built-in technology makes advanced set-up, monitoring, troubleshooting and repairing the product easier than ever before
- Features variable speed operation from 45 to 100% capacity with the EcoNet® smart thermostat or with legacy and other thermostats when the utility 1 and 2 jumpers are installed or using the Rheem algorithm5
- Provides precise temperature control, advanced humidity control and greater efficiency
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 41
- BTU:
- 60000
- CFM:
- 5600 ft3/min
- Coil Type:
- Condenser
- Collection:
- Endeavor™ Line Classic Plus® Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Variable Speed
- Decibel Rating (dB):
- 58 dB
- Depth:
- 40-4/25 in
- EER2:
- 12.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 236 oz
- HSPF2:
- 8.5
- Height:
- 57-39/50 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 5600 cfm
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 17.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UPC:
- 662021680533
- Volts:
- 208/230V
- Watts:
- 365 W
- Weight:
- 280 lb
- Width:
- 16-19/50 in