50MBH 80+ UPFL HORZ 17.5 ECM
Endeavor® Line Classic Plus® Series 50MBH 80+ UPFL HORZ 17.5 ECM
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 80
- BTU:
- 5000
- BTU Heat Rating:
- 40000 Btu/hr
- CFM:
- 1650
- Collection:
- Endeavor® Line Classic Plus® Series
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Upflow, Horizontal
- Fan Speeds:
- Variable Speed
- Flue Size:
- 6
- Flue Type:
- Metal
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 28-1/32
- Maximum Overcurrent Protection (MOP):
- 20
- Minimum Circuit Ampacity (MCA):
- 13
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A, R-454B
- Tonnage:
- 4 Ton
- Type:
- R802V0504A17UHSCAP
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 110
- Width:
- 17-1/2