This product requires certification to purchase.

2-Stage Cooling - 60 MBH - Commercial Packaged Gas/Electric Unit - 208/230/3

Rheem

Endeavor™ Line Classic® Series 2-Stage Cooling - 60 MBH - Commercial Packaged Gas/Electric Unit - 208/230/3

  • Fast #
  • Part #RGEAZR060ACT101NA
  • Item #9860676
  • Manufacturer Part #RGEAZR060ACT101NA
3.9 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Classic® Series 2-Stage Cooling - 60 MBH - Commercial Packaged Gas/Electric Unit - 208/230/3

  • Fast #
  • Part #RGEAZR060ACT101NA
  • Item #9860676
  • Manufacturer Part #RGEAZR060ACT101NA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Micro-channel refrigerant system uses up to 58% less refrigerant than other models
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Application:
Commercial, Residential
BTU:
60000
Collection:
Endeavor™ Line Classic® Series
Compressor Stages:
Single Stage
Configuration:
Convertible, Downflow
Decibel Rating (dB):
77 dB
Heat Exchanger Type:
Stainless Steel
Horsepower:
1 hp
Ignition System:
Direct Spark Ignition
MBH:
60
Material:
Steel
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14.0
Tonnage:
5 Ton
Volts:
208/230V