2 Ton - Multi-Speed - Single-Stage Packaged Heat Pump - 10 kW Heat - R-454B TXV - 208/230/1
Endeavor® Line Classic® Series 2 Ton - Multi-Speed - Single-Stage Packaged Heat Pump - 10 kW Heat - R-454B TXV - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- MicroChannel Evaporator and Condenser Coil: Delivers superior performance with a robust surface, a decreased refrigerant requirement and is lighter than conventional copper tube/aluminum fin coils. All-aluminum construction offers superior protection against formicary corrosion and aluminum tube rubbing damage. The design allows for easier and faster cleaning
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Scroll Compressors on all Models: Provides maximum efficiency and quiet operation
- Two Thermal Expansion Valves: Standard on all models for precise superheat control, reliability, and energy efficiency at all operating conditions
- High and Low Pressure Control: Standard on all models for refrigerant component protection and reliability
- Rugged Base Rail: Contributes to improved installation and handling
- Easily Accessible Control Box and Slide-Out Blower Section: Allows for faster installability and serviceability
- Side and Down Discharge Options Available: All models are shipped ready for horizontal applications but can be adjusted depending on installation requirements
- Double Sloped Evaporator Coil Drain Pan: Allows for complete water removal from the unit-contributing to improved indoor air quality
- Louvered Condenser Compartment: Protects the coil against yard hazards and/or weather extremes;Supply and Return Air Openings: Feature a one-inch-tall flange to prevent water migration into the ductwork
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 22800 Btu/h
- BTU Heat Rating:
- 22600 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Micro-channel
- Collection:
- Endeavor® Line Classic® Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Multi-Position
- Decibel Rating (dB):
- 74 dB
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 58
- HSPF2:
- 6.7
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 35-15/16
- Horsepower:
- 1/3 hp
- Length:
- 52-1/2
- Lock Rotor Amps (LRA):
- 63
- Maximum Overcurrent Protection (MOP):
- 20
- Minimum Circuit Ampacity (MCA):
- 16
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Rated Load Amps (RLA):
- 9
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 2 Ton
- Type:
- RHPAYB024AJT101NA
- UL Listed:
- Yes
- UPC:
- 662021745966
- Volts:
- 208/230V
- Weight:
- 360
- Width:
- 47-1/2