This product requires certification to purchase.

2 Ton - up to 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

Rheem

Endeavor™ Line Classic® Series 2 Ton - up to 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA14AZ24AJ1NALHP
  • Item #9804401
  • Manufacturer Part #RA14AZ24AJ1NALHP
5 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Classic® Series 2 Ton - up to 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA14AZ24AJ1NALHP
  • Item #9804401
  • Manufacturer Part #RA14AZ24AJ1NALHP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
24000
CFM:
2723
Collection:
Endeavor™ Line Classic® Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
75.7 dB
Height:
25
Length:
33-3/4
Liquid Line (OD):
3/8
Phase:
Single Phase
Refrigerant:
R-410A
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Suction Line (OD):
3/4
Tonnage:
2 Ton
Volts:
208/230V
Weight:
178
Width:
33-3/4