This product requires certification to purchase.

2.5 Ton - 13 SEER - Air Conditioner - Single Phase - R-410A

Rheem

Endeavor™ Line Classic® Series 2.5 Ton - 13 SEER - Air Conditioner - Single Phase - R-410A

  • Fast #
  • Part #RA13NZ30AJ1NA
  • Item #9860332
  • Manufacturer Part #RA13NZ30AJ1NA
4.8 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Classic® Series 2.5 Ton - 13 SEER - Air Conditioner - Single Phase - R-410A

  • Fast #
  • Part #RA13NZ30AJ1NA
  • Item #9860332
  • Manufacturer Part #RA13NZ30AJ1NA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Plus One® expanded valve space
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
BTU:
30000
Collection:
Endeavor™ Line Classic® Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Decibel Rating (dB):
68 dB
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
13.0
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
2.5 Ton
Volts:
208/230V