This product requires certification to purchase.

2.5 Ton - 13.4 SEER2 - Convertible Single-Stage Low NOx Packaged Gas/Electric System - 80k Btu/h Gas Heat - R-454B - 208-230/1

Rheem

Endeavor® Line Classic® Series 2.5 Ton - 13.4 SEER2 - Convertible Single-Stage Low NOx Packaged Gas/Electric System - 80k Btu/h Gas Heat - R-454B - 208-230/1

  • Fast #
  • Part #RGEAYB030AJT08XNA
  • Item #11639705
  • Manufacturer Part #RGEAYB030AJT08XNA
5 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line Classic® Series 2.5 Ton - 13.4 SEER2 - Convertible Single-Stage Low NOx Packaged Gas/Electric System - 80k Btu/h Gas Heat - R-454B - 208-230/1

  • Fast #
  • Part #RGEAYB030AJT08XNA
  • Item #11639705
  • Manufacturer Part #RGEAYB030AJT08XNA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Scroll Compressors on all models: Provides maximum efficiency and quiet operation.
  • Thermal Expansion Valves: Standard on all models for precise superheat control, reliability, and energy efficiency at all operating conditions.
  • High Pressure Control: Standard on all models for refrigerant component protection and reliability.
  • Stainless Steel Heat Exchanger Option: Available factory installed for better corrosion resistance. This is standard on all ULN models.
  • PlusOne® Ignition System: Proven Direct Spark Ignition System (DSI) for reliability and longevity.
  • Rugged Base Rail: For improved installation and handling.
  • Easily Accessible Control Box, Furnace Compartment and Slide-Out Blower Section: Allows for installability and serviceability.
  • Side and Down Discharge Options Available: All models are shipped ready for horizontal applications.
  • Double Sloped Evaporator Coil Drain Pan: Allows for complete water removal from the unit - contributing to improved indoor air quality.;Louvered Condenser Compartment: Protects the coil against yard hazards and/or weather extremes.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
AFUE:
81
Application:
Residential
BTU:
30000
BTU Cooling Rating:
28400 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
For Sale in CA
CFM:
1000
Coil Type:
Micro-channel
Collection:
Endeavor® Line Classic® Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Multi-Position
Decibel Rating (dB):
79 dB
EER2:
10.6
EER2 Range:
10.6 - 11.1
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
46.4
Fuel Type:
Natural Gas
Gas Connection Size:
1/2
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
35-15/16
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
Length:
52-7/16
Lock Rotor Amps (LRA):
75.6
Maximum Overcurrent Protection (MOP):
30
Minimum Circuit Ampacity (MCA):
22
Number of Burners:
4
Number of Compressors:
1
Number of Condenser Fan Motors:
1
Phase:
Single Phase
Power Source:
Electric, Gas
Rated Load Amps (RLA):
12.2
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
2.5 Ton
Type:
RGEAYB030AJT08XNA
UL Listed:
Yes
UPC:
662021738470
Volts:
208/230V
Weight:
394
Width:
47-1/2