2.5 Ton - 13.4 SEER2 - Single-Stage Low NOx Packaged Gas/Electric System - 60k Btu/h Gas Heat - R-454B - 208-230/1
Endeavor® Line Classic® Series 2.5 Ton - 13.4 SEER2 - Single-Stage Low NOx Packaged Gas/Electric System - 60k Btu/h Gas Heat - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Scroll Compressors on all models: Provides maximum efficiency and quiet operation.
- Thermal Expansion Valves: Standard on all models for precise superheat control, reliability, and energy efficiency at all operating conditions.
- High Pressure Control: Standard on all models for refrigerant component protection and reliability.
- Stainless Steel Heat Exchanger Option: Available factory installed for better corrosion resistance. This is standard on all ULN models.
- PlusOne® Ignition System: Proven Direct Spark Ignition System (DSI) for reliability and longevity.
- Rugged Base Rail: For improved installation and handling.
- Easily Accessible Control Box, Furnace Compartment and Slide-Out Blower Section: Allows for installability and serviceability.
- Side and Down Discharge Options Available: All models are shipped ready for horizontal applications.
- Double Sloped Evaporator Coil Drain Pan: Allows for complete water removal from the unit - contributing to improved indoor air quality.;Louvered Condenser Compartment: Protects the coil against yard hazards and/or weather extremes.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81 %
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 28400 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Micro-channel
- Collection:
- Endeavor® Line Classic® Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Multi-Position
- Decibel Rating (dB):
- 79 dB
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 46.4 oz
- Fuel Type:
- Natural Gas
- Height:
- 35-15/16 in
- Horsepower:
- 1/2 hp
- Length:
- 52-7/16 in
- Lock Rotor Amps (LRA):
- 75.6
- Maximum Overcurrent Protection (MOP):
- 30
- Minimum Circuit Ampacity (MCA):
- 22
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Rated Load Amps (RLA):
- 12.7
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 2.5 Ton
- Type:
- RGEAYB030AJT06XNA
- UL Listed:
- Yes
- UPC:
- 662021739187
- Volts:
- 208/230V
- Weight:
- 389 lb
- Width:
- 47-1/2 in