This product requires certification to purchase.

2.5 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3

Rheem

Endeavor® Line Classic® Series 2.5 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #RHPAYB030ACT000NA
  • Item #11635308
  • Manufacturer Part #RHPAYB030ACT000NA
3.2 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line Classic® Series 2.5 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #RHPAYB030ACT000NA
  • Item #11635308
  • Manufacturer Part #RHPAYB030ACT000NA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Miami, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • MicroChannel Evaporator and Condenser Coil: Delivers superior performance with a robust surface, a decreased refrigerant requirement and is lighter than conventional copper tube/aluminum fin coils. All-aluminum construction offers superior protection against formicary corrosion and aluminum tube rubbing damage. The design allows for easier and faster cleaning
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Scroll Compressors on all Models: Provides maximum efficiency and quiet operation
  • Two Thermal Expansion Valves: Standard on all models for precise superheat control, reliability, and energy efficiency at all operating conditions
  • High and Low Pressure Control: Standard on all models for refrigerant component protection and reliability
  • Rugged Base Rail: Contributes to improved installation and handling
  • Easily Accessible Control Box and Slide-Out Blower Section: Allows for faster installability and serviceability
  • Side and Down Discharge Options Available: All models are shipped ready for horizontal applications but can be adjusted depending on installation requirements
  • Double Sloped Evaporator Coil Drain Pan: Allows for complete water removal from the unit-contributing to improved indoor air quality
  • Louvered Condenser Compartment: Protects the coil against yard hazards and/or weather extremes;Supply and Return Air Openings: Feature a one-inch-tall flange to prevent water migration into the ductwork
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
30000
BTU Cooling Rating:
28600 Btu/h
BTU Heat Rating:
27400 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
Not for Sale in CA
Coil Type:
Micro-channel
Collection:
Endeavor® Line Classic® Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Multi-Position
Decibel Rating (dB):
77 dB
EER2 Range:
10.6 - 11.1
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
56
HSPF2:
6.7
HSPF2 Range:
6.7 - 7.4
Height:
41
Horsepower:
1/2 hp
Length:
52-1/2
Lock Rotor Amps (LRA):
70
Maximum Overcurrent Protection (MOP):
20
Minimum Circuit Ampacity (MCA):
16
Number of Condenser Fan Motors:
1
Phase:
Three Phase
Power Source:
Electric
Rated Load Amps (RLA):
7.8
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
2.5 Ton
Type:
RHPAYB030ACT000NA
UL Listed:
Yes
UPC:
662021745782
Volts:
208/230V
Weight:
410
Width:
47-1/2