3 Ton - 13.4 SEER2 - Dedicated Horizontal - Packaged Heat Pump - No Electric Heat - R-454B - 208-230/1
Endeavor® Line Classic® Series 3 Ton - 13.4 SEER2 - Dedicated Horizontal - Packaged Heat Pump - No Electric Heat - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Two Thermal Expansion Valves: One for cooling, one for heating and are standard on all models for precise superheat control, reliability, and energy efficiency at all operating conditions
- High and Low Pressure Controls: Standard on all models for refrigerant component protection and reliability
- Tinned Indoor Coil: Available as factory-installed option for better formicary corrosion resistance
- Two Round 14" Duct Collars: Included with each unit. The collar is crimped around the leading edge, making it easier to install duct onto the collar. A metal bead around the circumference prevents the attached ducting form sliding off after installation
- Easy High and Low Refrigerant Pressure Measurement: Two gauge ports located inside the control box allow for ease and accuracy
- Closed-Cell Insulation: Used on the base of the unit, to prevent moisture from being absorbed and helps reduce mold content
- Removable Sloped Drain Pan: Accessible through a small side panel. Helps to ensure indoor air quality (IAQ) throughout the life of the unit
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 34200 Btu/h
- BTU Heat Rating:
- 34000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- Not for Sale in CA
- Coil Type:
- Micro-channel
- Collection:
- Endeavor® Line Classic® Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 76 dB
- EER2:
- 10.6
- Factory Std. Refrigerant Charge:
- 121.1 oz
- HSPF2:
- 6.7
- Height:
- 37-1/8 in
- Horsepower:
- 3/4 hp
- Length:
- 33 in
- Lock Rotor Amps (LRA):
- 93.5
- Maximum Overcurrent Protection (MOP):
- 45
- Minimum Circuit Ampacity (MCA):
- 29
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Rated Load Amps (RLA):
- 16.7
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021731570
- Volts:
- 208/230V
- Weight:
- 350 lb
- Width:
- 59 in