This product requires certification to purchase.

3 Ton - 14.3 SEER2 - Two-Stage iM Heat Pump - R-454B - 208/230/3

Rheem

Endeavor® Line Classic® Series 3 Ton - 14.3 SEER2 - Two-Stage iM Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #RP14AY36AC2NA
  • Item #11635400
  • Manufacturer Part #RP14AY36AC2NA
5 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line Classic® Series 3 Ton - 14.3 SEER2 - Two-Stage iM Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #RP14AY36AC2NA
  • Item #11635400
  • Manufacturer Part #RP14AY36AC2NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two-Stage Scroll Compressor: Features two speeds (high and low) of cooling and heating, providing more precise temperature control, lower humidity and greater efficiency when compared to single stage compressors
  • Inverted Reversing Valve: Allows for faster heat transfer with gravity assist shifting and reduced joint stress for increased reliability
  • PlusOne® Expanded Valve Space: 3 in. – 4 in. – 5 in. service valve space-provides a minimum working area of 27-square inches for easier access
  • PlusOne® Triple Service Access: 15 in. wide, industry leading corner service access, two fastener, removeable corner and individual louver panels-makes repairs easier and faster
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
CFM
4077 ft3/min
Depth
33-3/4 in
Height
35 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
3 Ton
Weight
202 lb
Width
33-3/4 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Plate Fin
Collection
Endeavor® Line Classic® Series
Communicating
Non-Communicating
Compressor Type
Scroll
COP - Coefficient of Performance
3.4
EER2
9
EER2 Range
0 - 10.5
Factory Std. Refrigerant Charge
94 oz
HSPF2 Range
7.5 - 25.0
Number of Condenser Fan Motors
1
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
14.3
SEER2 Range
14.3 - 15.1
Sound Blanket
No
Electrical & Operational Information
BTU
36000
BTU Cooling Rating
34200 Btu/h
BTU Heat Rating
33600 Btu/h
Compressor Stages
Two Stage
Decibel Rating (dB)
72 dB
Horsepower
1/5 hp
Lock Rotor Amps (LRA)
82
Maximum Overcurrent Protection (MOP)
20
Minimum Circuit Ampacity (MCA)
13
Phase
Three Phase
Power Source
Electric
Rated Load Amps (RLA)
9.4
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
HSPF2
7.5
UL Listed
Yes
UPC
662021694752