This product requires certification to purchase.

3 Ton - up to 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

Rheem

Endeavor™ Line Classic® Series 3 Ton - up to 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA14AZ36AJ1NALHP
  • Item #9804393
  • Manufacturer Part #RA14AZ36AJ1NALHP
3.3 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Classic® Series 3 Ton - up to 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA14AZ36AJ1NALHP
  • Item #9804393
  • Manufacturer Part #RA14AZ36AJ1NALHP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
36000
CFM:
2991 ft3/min
Collection:
Endeavor™ Line Classic® Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76.1 dB
Height:
31 in
Length:
33-3/4 in
Liquid Line (OD):
3/8 in
Phase:
Single Phase
Refrigerant:
R-410A
SEER2:
14.3
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
178 lb
Width:
33-3/4 in