This product requires certification to purchase.

3 Ton - 13.4 SEER2 - Convertible Packaged Air Conditioner - 208-230/60

Rheem

Endeavor™ Line Classic® Series 3 Ton - 13.4 SEER2 - Convertible Packaged Air Conditioner - 208-230/60

  • Fast #
  • Part #RACAZR036AJT000NA
  • Item #9860679
  • Manufacturer Part #RACAZR036AJT000NA
3.2 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Classic® Series 3 Ton - 13.4 SEER2 - Convertible Packaged Air Conditioner - 208-230/60

  • Fast #
  • Part #RACAZR036AJT000NA
  • Item #9860679
  • Manufacturer Part #RACAZR036AJT000NA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Application:
Residential
BTU:
36000
BTU Cooling Rating:
34200 Btu/h
Collection:
Endeavor™ Line Classic® Series
Configuration:
Convertible
Depth:
52-7/16 in
EER:
10.6
EER2:
10.6
Height:
35-5/16 in
MBH:
36
Phase:
Single Phase
Refrigerant:
R-410A
SEER2:
13.4
Tonnage:
3 Ton
Volts:
208/230V
Weight:
411 lb
Width:
47-9/16 in