This product requires certification to purchase.

3.5 Ton - 13.4 SEER2 - Dedicated Horizontal - Straight Cool Packaged Air Conditioner - No Electric Heat - R-454B - 208-230/1

Rheem

Endeavor® Line Classic® Series 3.5 Ton - 13.4 SEER2 - Dedicated Horizontal - Straight Cool Packaged Air Conditioner - No Electric Heat - R-454B - 208-230/1

  • Fast #
  • Part #RACBYB042AJT000NA
  • Item #11635301
  • Manufacturer Part #RACBYB042AJT000NA
5 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line Classic® Series 3.5 Ton - 13.4 SEER2 - Dedicated Horizontal - Straight Cool Packaged Air Conditioner - No Electric Heat - R-454B - 208-230/1

  • Fast #
  • Part #RACBYB042AJT000NA
  • Item #11635301
  • Manufacturer Part #RACBYB042AJT000NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • MicroChannel Evaporator and Condenser Coil: Delivers superior performance with a robust surface, a decreased refrigerant requirement and is lighter than conventional copper tube/aluminum fin coils. All-aluminum construction offers superior protection against formicary corrosion and aluminum tube rubbing damage. The design allows for easier and faster cleaning
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Scroll Compressors on all models: Provides maximum efficiency and quiet operation
  • Two Thermal Expansion Valves: Standard on all models for precise superheat control, reliability, and energy efficiency at all operating conditions
  • High Pressure Control: Standard on all models for refrigerant component protection and reliability
  • Double Sloped Evaporator Coil Drain Pan: Allows for complete water removal from the unit - contributing to improved indoor air quality
  • Closed-Cell Insulation: Used on the base of the unit, to pre- vent moisture from being absorbed and helps reduce mold content
  • Louvered Condenser Compartment: Protects the coil against yard hazards and/or weather extremes
  • Easily Removable Outdoor and Indoor Section Top Cover: Allows access to the compressor, refrigerant tubing, blower housing and motors for easy required cleaning and service
  • Easy High and Low Refrigerant Pressure Measurement: Two gauge ports located inside the control box allow for ease and accuracy
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU:
42000
BTU Cooling Rating:
40000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Micro-channel
Collection:
Endeavor® Line Classic® Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
77 dB
EER2:
10.6
EER2 Range:
10.6 - 11.1
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
69.3 oz
Height:
41 in
Horsepower:
3/4 hp
Length:
52-7/16 in
Lock Rotor Amps (LRA):
123
Maximum Overcurrent Protection (MOP):
45
Minimum Circuit Ampacity (MCA):
30.3
Number of Condenser Fan Motors:
1
Phase:
Single Phase
Power Source:
Electric
Rated Load Amps (RLA):
17.3
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
3.5 Ton
Type:
RACBYB042AJT000NA
UL Listed:
Yes
UPC:
662021735561
Volts:
208/230V
Weight:
428 lb
Width:
47-1/2 in