3.5 Ton - Horizontal - Commercial Packaged Heat Pump - 15kW Electric Heat - 208/230V - Single Phase - R-410A
Endeavor™ Line Classic® Series 3.5 Ton - Horizontal - Commercial Packaged Heat Pump - 15kW Electric Heat - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AFUE:
- 81.00 %
- AMP:
- 28
- Application:
- Residential
- BTU:
- 41000
- BTU Cooling Rating:
- 40000
- Blower Type:
- Direct Drive
- CFM:
- 1400 ft3/min
- Coil Type:
- Louvered
- Collection:
- Endeavor™ Line Classic® Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Dedicated Horizontal
- Decibel Rating (dB):
- 80 dB
- Depth:
- 59 in
- EER:
- 10.6
- Factory Std. Refrigerant Charge:
- 202.4 oz
- Height:
- 37-1/8 in
- Horsepower:
- .75 hp
- Length:
- 59 in
- MBH:
- 42
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1075
- Refrigerant:
- R-410A
- SEER:
- 13.4
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021637230
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Weight:
- 400 lb
- Width:
- 33 in