This product requires certification to purchase.

3 Ton - Commercial Packaged Heat Pump - R-32 - 460/3

Rheem

Endeavor® Line Classic® Series 3 Ton - Commercial Packaged Heat Pump - R-32 - 460/3

  • Fast #
  • Part #RHPXYB036ADT000NA
  • Item #11635318
  • Manufacturer Part #RHPXYB036ADT000NA
4.3 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line Classic® Series 3 Ton - Commercial Packaged Heat Pump - R-32 - 460/3

  • Fast #
  • Part #RHPXYB036ADT000NA
  • Item #11635318
  • Manufacturer Part #RHPXYB036ADT000NA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MicroChannel Evaporator and Condenser Coil: Delivers superior performance with a robust surface, a decreased refrigerant requirement and is lighter than conventional copper tube/aluminum fin coils. All-aluminum construction offers superior protection against formicary corrosion and aluminum tube rubbing damage. The design allows for easier and faster cleaning
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Scroll Compressors on all Models: Provides maximum efficiency and quiet operation
  • Two Thermal Expansion Valves: Standard on all models for precise superheat control, reliability, and energy efficiency at all operating conditions
  • High and Low Pressure Control: Standard on all models for refrigerant component protection and reliability
  • Rugged Base Rail: Contributes to improved installation and handling
  • Easily Accessible Control Box and Slide-Out Blower Section: Allows for faster installability and serviceability
  • Side and Down Discharge Options Available: All models are shipped ready for horizontal applications but can be adjusted depending on installation requirements
  • Double Sloped Evaporator Coil Drain Pan: Allows for complete water removal from the unit-contributing to improved indoor air quality
  • Louvered Condenser Compartment: Protects the coil against yard hazards and/or weather extremes;Supply and Return Air Openings: Feature a one-inch-tall flange to prevent water migration into the ductwork
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
36000
BTU Cooling Rating:
34200 Btu/h
BTU Heat Rating:
34000 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
For Sale in CA
Coil Type:
Micro-channel
Collection:
Endeavor® Line Classic® Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Multi-Position
Decibel Rating (dB):
78 dB
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
77 oz
HSPF2:
6.7
Height:
40-3/8 in
Horsepower:
1/2 hp
Length:
57-1/2 in
Lock Rotor Amps (LRA):
39
Maximum Overcurrent Protection (MOP):
15
Minimum Circuit Ampacity (MCA):
9
Number of Condenser Fan Motors:
1
Phase:
Three Phase
Power Source:
Electric
Rated Load Amps (RLA):
4.1
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
SEER2:
13.4
Tonnage:
3 Ton
UL Listed:
Yes
UPC:
662021745829
Volts:
460V
Weight:
439 lb
Width:
47-1/2 in