5 Ton - 13.4 SEER2 - Packaged Dedicated Horizontal Air Conditioner - No Electric Heat R454B - 208/230/1
Endeavor® Line Classic® Series 5 Ton - 13.4 SEER2 - Packaged Dedicated Horizontal Air Conditioner - No Electric Heat R454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- MicroChannel Evaporator and Condenser Coil: Delivers superior performance with a robust surface, a decreased refrigerant requirement and is lighter than conventional copper tube/aluminum fin coils. All-aluminum construction offers superior protection against formicary corrosion and aluminum tube rubbing damage. The design allows for easier and faster cleaning
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Scroll Compressors on all models: Provides maximum efficiency and quiet operation
- Two Thermal Expansion Valves: Standard on all models for precise superheat control, reliability, and energy efficiency at all operating conditions
- High Pressure Control: Standard on all models for refrigerant component protection and reliability
- Double Sloped Evaporator Coil Drain Pan: Allows for complete water removal from the unit - contributing to improved indoor air quality
- Closed-Cell Insulation: Used on the base of the unit, to pre- vent moisture from being absorbed and helps reduce mold content
- Louvered Condenser Compartment: Protects the coil against yard hazards and/or weather extremes
- Easily Removable Outdoor and Indoor Section Top Cover: Allows access to the compressor, refrigerant tubing, blower housing and motors for easy required cleaning and service
- Easy High and Low Refrigerant Pressure Measurement: Two gauge ports located inside the control box allow for ease and accuracy
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 60000
- BTU Cooling Rating:
- 56000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Micro-channel
- Collection:
- Endeavor® Line Classic® Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 77 dB
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 80 oz
- Height:
- 41 in
- Horsepower:
- 1 hp
- Length:
- 52-7/16 in
- Lock Rotor Amps (LRA):
- 147.3
- Maximum Overcurrent Protection (MOP):
- 60
- Minimum Circuit Ampacity (MCA):
- 43
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Rated Load Amps (RLA):
- 25.2
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 5 Ton
- Type:
- RACBYB060AJT000NA
- UL Listed:
- Yes
- UPC:
- 662021743665
- Volts:
- 208/230V
- Weight:
- 450 lb
- Width:
- 47-1/2 in