5 Ton - 13.8/14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 460/3
Endeavor® Line Classic® Series 5 Ton - 13.8/14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 7mm Condenser Copper Coil: Requires less refrigerant allowing for a smaller and lighter footprint while enhancing reliability
- Swept Wing Fan Technology: Features quieter operation and improved unit acoustics
- PlusOne® Triple Service Access: 15 in. wide, industry leading corner service access, two fastener, removable corner and individual louver panels - makes repairs easier and faster
- Designing for Sustainability with Low GWP: For 2025, the Environmental Protection Agency (EPA) has set a global warming potential (GWP) limit of 700 for refrigerant used in heating and cooling systems. This new requirement will result in a 78%2 lower GWP than previous-generation refrigerants - with only minimal changes to system installation
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 60000
- BTU Cooling Rating:
- 56000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Coil Type:
- Plate Fin
- Collection:
- Endeavor® Line Classic® Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 192 oz
- Height:
- 45 in
- Horsepower:
- 1/5 hp
- Length:
- 35-3/4 in
- Liquid Line (OD):
- 3/8 in
- Lock Rotor Amps (LRA):
- 69
- Maximum Overcurrent Protection (MOP):
- 15
- Minimum Circuit Ampacity (MCA):
- 10
- Number of Condenser Fan Motors:
- 1
- Phase:
- Three Phase
- Power Source:
- Electric
- Rated Load Amps (RLA):
- 7.1
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- SEER2:
- 14.3
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- UPC:
- 662021687785
- Volts:
- 460V
- Weight:
- 266 lb
- Width:
- 35-3/4 in