This product requires certification to purchase.

5 Ton - 14.3 SEER2 - Two-Stage iM Heat Pump - R-454B - 208/230/3

Rheem

Endeavor® Line Classic® Series 5 Ton - 14.3 SEER2 - Two-Stage iM Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #RP14AY60AC2NA
  • Item #11635406
  • Manufacturer Part #RP14AY60AC2NA
5 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line Classic® Series 5 Ton - 14.3 SEER2 - Two-Stage iM Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #RP14AY60AC2NA
  • Item #11635406
  • Manufacturer Part #RP14AY60AC2NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two-Stage Scroll Compressor: Features two speeds (high and low) of cooling and heating, providing more precise temperature control, lower humidity and greater efficiency when compared to single stage compressors
  • Inverted Reversing Valve: Allows for faster heat transfer with gravity assist shifting and reduced joint stress for increased reliability
  • PlusOne® Expanded Valve Space: 3 in. – 4 in. – 5 in. service valve space-provides a minimum working area of 27-square inches for easier access
  • PlusOne® Triple Service Access: 15 in. wide, industry leading corner service access, two fastener, removeable corner and individual louver panels-makes repairs easier and faster
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
60000
BTU Cooling Rating:
54000 Btu/h
BTU Heat Rating:
54000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
4396
COP - Coefficient of Performance:
3.6
Coil Type:
Plate Fin
Collection:
Endeavor® Line Classic® Series
Communicating:
Non-Communicating
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
35-3/4
EER2:
9
EER2 Range:
0 - 10.5
Factory Std. Refrigerant Charge:
194
HSPF2:
7.5
HSPF2 Range:
7.5 - 25.0
Height:
39
Horsepower:
1/5 hp
Liquid Line (OD):
3/8
Lock Rotor Amps (LRA):
150
Maximum Overcurrent Protection (MOP):
30
Minimum Circuit Ampacity (MCA):
19
Number of Condenser Fan Motors:
1
Phase:
Three Phase
Power Source:
Electric
Rated Load Amps (RLA):
13.8
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
5 Ton
UL Listed:
Yes
UPC:
662021694714
Volts:
208/230V
Weight:
275
Width:
35-3/4