This product requires certification to purchase.

5 Ton Cooling - 100,000 BTU Heating - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V

Rheem

Endeavor™ Line Classic® Series 5 Ton Cooling - 100,000 BTU Heating - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V

  • Fast #
  • Part #RGEAZR060AJT101NAJ
  • Item #9860996
  • Manufacturer Part #RGEAZR060AJT101NAAJA
5 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Classic® Series 5 Ton Cooling - 100,000 BTU Heating - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V

  • Fast #
  • Part #RGEAZR060AJT101NAJ
  • Item #9860996
  • Manufacturer Part #RGEAZR060AJT101NAAJA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Micro-channel refrigerant system uses up to 58% less refrigerant than other models
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Application:
Residential
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
BTU Heat Rating:
100000 Btu/h
Coil Type:
Micro-channel
Collection:
Endeavor™ Line Classic® Series
Compressor Stages:
Single Stage
Configuration:
Convertible
Depth:
52-7/16 in
EER:
10.6
EER2:
10.6
Height:
41 in
Ignition System:
Direct Spark Ignition
MBH:
60
Material:
Steel
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14.0
Tonnage:
5 Ton
Volts:
208/230V
Weight:
515 lb
Width:
47-9/16 in