80% - Constant Torque - 100K BTU - Downflow/Zero Clearance - Standard NOx Furnace - 21"
Endeavor™ Line Classic® Series 80% - Constant Torque - 100K BTU - Downflow/Zero Clearance - Standard NOx Furnace - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Plus One® diagnostics
- Constant torque motor
- Low profile, 34 in. cabinet
- PlusOne® Ignition System: Proven Direct Spark Ignition (DSI) for reliability & longevity
- Hemmed cabinet & door edges and quarter-turn door fasteners (upflow/horizontal only)
- Removable heat exchanger
- Blower shelf design
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80 %
- AMP:
- 12
- ANSI:
- ANSI Z223.1
- BTU:
- 100000
- BTU Heat Rating:
- 60000 Btu/h
- CFM:
- 2000 ft3/min
- Collection:
- Endeavor™ Line Classic® Series
- Communicating:
- Non-Communicating
- Configuration:
- Downflow, Zero Clearance
- Depth:
- 19-21/25 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Multi
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Height:
- 13-22/25 in
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 100 MBH
- MBH:
- 100
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Temperature Range:
- Up to 60 Deg F
- Tonnage:
- 5 Ton
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- UPC:
- 662021624629
- Vent Type:
- B-Vent
- Volts:
- 115V
- Width:
- 21 in