This product requires certification to purchase.

80% - Constant Torque - 75K BTU - Upflow/Horizontal - Low NOx Furnace - 21"

Rheem

Endeavor™ Line Classic® Series 80% - Constant Torque - 75K BTU - Upflow/Horizontal - Low NOx Furnace - 21"

  • Fast #
  • Part #R801T0754A21UHNNAS
  • Item #9860338
  • Manufacturer Part #R801T0754A21UHNNAS
4.4 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Classic® Series 80% - Constant Torque - 75K BTU - Upflow/Horizontal - Low NOx Furnace - 21"

  • Fast #
  • Part #R801T0754A21UHNNAS
  • Item #9860338
  • Manufacturer Part #R801T0754A21UHNNAS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Plus One® diagnostics
  • Constant torque motor
  • Low profile, 34 in. cabinet
  • PlusOne® Ignition System: Proven Direct Spark Ignition (DSI) for reliability & longevity
  • Hemmed cabinet & door edges and quarter-turn door fasteners (upflow/horizontal only)
  • Removable heat exchanger
  • Blower shelf design
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80
AMP:
11
ANSI:
ANSI Z223.1
BTU:
75000
BTU Heat Rating:
60000 Btu/h
CFM:
1200
Collection:
Endeavor™ Line Classic® Series
Communicating:
Non-Communicating
Configuration:
Horizontal, Upflow
Energy Star Compliant:
No
Fan Speeds:
Multi
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
Input (MBH):
75 MBH
MBH:
75
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Temperature Range:
Up to 65 Deg F
Tonnage:
4 Ton
Tonnage:
4 Ton
UL Listed:
Yes
Vent Type:
B-Vent
Volts:
115V
Width:
21