80% - ECM Variable Speed - 100K BTU - Upflow/Horizontal - Low NOx Furnace - 21"
Endeavor™ Line Classic® Series 80% - ECM Variable Speed - 100K BTU - Upflow/Horizontal - Low NOx Furnace - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- PlusOne® diagnostics: With the Rheem contractor & EcoNet® apps, built-in EcoNet® & Bluetooth technology makes monitoring, troubleshooting and repairing the product easier than ever before
- Dip switch free installation commissioning via Bluetooth® technology: Seamless final install step without DIP switch configuration using the Rheem contractor app
- PlusOne® ignition system: Proven Direct Spark Ignition (DSI) for reliability and longevity
- Constant CFM motor: Truly variable speed technology allows for ultimate humidity control, quieter sound levels and year-round energy savings
- Quieter operation: A fully insulated blower cabinet, solid bottom and truly variable speed airflow technology makes this furnace one of the quieter options available
- EcoNet® enabled furnace: The latest in sensor technology and the EcoNet monitoring system provides a new level of protection, control and energy savings
- Allows on-the-go control and receipt of system alerts by the homeowner via the EcoNet smart thermostat and EcoNet app
- Two-stage heating: Furnace operation mainly stays at low capacity around 60-65%, but will switch to high capacity to deliver stable heat distribution
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80 %
- AMP:
- 12, 9.6
- ANSI:
- ANSI Z223.1
- BTU:
- 100000
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1380 ft3/min
- Collection:
- Endeavor™ Line Classic® Series
- Communicating:
- Communicating
- Configuration:
- Horizontal, Upflow
- Depth:
- 29-59/100 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 100
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Tonnage:
- 8 Ton
- Vent Type:
- B-Vent
- Volts:
- 115V
- Width:
- 21 in