80% - ECM Variable Stage - 100K BTU - Upflow/Horizontal - Low NOx Furnace - 21"
Endeavor™ Line Classic® Series 80% - ECM Variable Stage - 100K BTU - Upflow/Horizontal - Low NOx Furnace - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Plus One® Diagnostics
- Dip Switch Free Installation Commissioning via Bluetooth Technology: Seamless final install step without DIP switch configuration using the Rheem Contractor App
- PlusOne® Ignition System: Proven Direct Spark Ignition (DSI) for reliability and longevity
- Constant CFM Motor: Truly variable speed technology allows for ultimate humidity control, quieter sound levels and year-round energy savings
- Quieter operation: A fully insulated blower cabinet, solid bottom and truly variable speed airflow technology makes this furnace one of the quieter options available
- EcoNet® enabled furnace: the latest in sensor technology and the EcoNet monitoring system provides a new level of protection, control and energy savings
- Allows on-the-go control and receipt of system alerts by the homeowner via the EcoNet Smart Thermostat and EcoNet App
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80 %
- AMP:
- 13, 15, 20, 8.8
- ANSI:
- ANSI Z223.1
- BTU:
- 100000
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1000 ft3/min
- Collection:
- Endeavor™ Line Classic® Series
- Communicating:
- Communicating
- Configuration:
- Horizontal, Upflow
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 29-59/100 in
- MBH:
- 100
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Temperature Range:
- 35 to 65 Deg F (19.4 to 36.1 Deg C)
- Tonnage:
- 5 Ton
- Vent Type:
- B-Vent
- Volts:
- 115V
- Width:
- 21 in