80% AFUE - 100K Btu/h - Upflow/Horizontal - Constant Torque - Single-Stage Gas Furnace - R-454B - 17.5" W
Endeavor™ Line Classic® Series 80% AFUE - 100K Btu/h - Upflow/Horizontal - Constant Torque - Single-Stage Gas Furnace - R-454B - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Plus One® diagnostics
- Constant torque motor
- Low profile, 34 in. cabinet
- PlusOne® Ignition System: Proven Direct Spark Ignition (DSI) for reliability & longevity
- Hemmed cabinet & door edges and quarter-turn door fasteners (upflow/horizontal only)
- Removable heat exchanger
- Blower shelf design
Documents
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80 %
- AMP:
- 15
- ANSI:
- ANSI Z223.1
- BTU:
- 100000
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- Direct Drive
- Brand Model Compatibility:
- Ruud
- CFM:
- 1285 ft3/min
- Collection:
- Endeavor™ Line Classic® Series
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 28-1/32 in
- MBH:
- 100
- Power Source:
- Electric, Gas
- Temperature Range:
- Up to 70 Deg F
- Tonnage:
- 4 Ton
- Tonnage:
- 4 Ton
- UPC:
- 662021682391
- Vent Type:
- B-Vent
- Volts:
- 115V
- Weight:
- 131.5 lb
- Width:
- 17-1/2 in