95% - Constant Torque - 40K BTU - Multi-4 Way - Gas Furnace - 17.5"
Endeavor™ Line Classic® Series 95% - Constant Torque - 40K BTU - Multi-4 Way - Gas Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Plus One® diagnostics
- PlusOne® energy efficiency
- PlusOne® ignition system
- PlusOne® water management system
-
Green
Documents
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 95
- AMP:
- 5.8
- BTU:
- 40000
- BTU Heat Rating:
- 39900 Btu/h
- Collection:
- Endeavor™ Line Classic® Series
- Communicating:
- Non-Communicating
- Configuration:
- Multi-Position
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Gas Valve Stages:
- Single-Stage
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 40 MBH
- MBH:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Temperature Range:
- 20 to 50 Deg F (11 to 28 Deg C)
- Tonnage:
- 3 Ton
- UPC:
- 662021614156
- Volts:
- 115V
- Width:
- 17-1/2