This product requires certification to purchase.

95% - ECM Variable Speed - 60K BTU - Multi-4 Way - Gas Furnace - 17.5"

Rheem

Endeavor™ Line Classic® Series 95% - ECM Variable Speed - 60K BTU - Multi-4 Way - Gas Furnace - 17.5"

  • Fast #
  • Part #R951V0603A17M4SCAP
  • Item #9860607
  • Manufacturer Part #R951V0603A17M4SCAP
3.3 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Classic® Series 95% - ECM Variable Speed - 60K BTU - Multi-4 Way - Gas Furnace - 17.5"

  • Fast #
  • Part #R951V0603A17M4SCAP
  • Item #9860607
  • Manufacturer Part #R951V0603A17M4SCAP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Plus One® diagnostics
  • PlusOne® energy efficiency
  • PlusOne® ignition system
  • PlusOne® water management system
  • Constant motor
  • EcoNet® enabled furnace
  • Dip switch free installation commissioning via Bluetooth technology
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
Contingent
AFUE:
95 %
AMP:
5.8
ANSI:
ANSI Z223.1
BTU:
60000
BTU Heat Rating:
53200 Btu/h
Blower Type:
ECM
Collection:
Endeavor™ Line Classic® Series
Communicating:
Communicating
Configuration:
Multi-Position
Energy Star Compliant:
Yes
Fuel Type:
Propane
Gas Valve Stages:
Single-Stage
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
Input (MBH):
60 MBH
MBH:
60
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Temperature Range:
30 to 60 Deg F (17 to 33 Deg C)
Tonnage:
3 Ton
UPC:
662021612688
Vent Type:
B-Vent
Volts:
115V
Width:
17-1/2 in