This product requires certification to purchase.

3 Ton - up to 20.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

Rheem

Endeavor™ Line Prestige® Series 3 Ton - up to 20.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA18AZ36AJVCA
  • Item #9860409
  • Manufacturer Part #RA18AZ36AJVCA
3.3 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Prestige® Series 3 Ton - up to 20.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA18AZ36AJVCA
  • Item #9860409
  • Manufacturer Part #RA18AZ36AJVCA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Plus One® Diagnostics & Bluetooth Connectivity
  • Econet® enabled
  • Cooling efficiency: 19 SEER2 / 12 EER2
  • Nominal sizes: 2 to 5 Tons
  • Cooling capacities: 22.8 to 54 kBTU
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
BTU:
36000
Collection:
Endeavor™ Line Prestige® Series
Communicating:
Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Energy Star Compliant:
Yes
Height:
39
Length:
33-3/4
Liquid Line (OD):
3/8
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
18.0
Suction Line (OD):
3/4
Tonnage:
3 Ton
UPC:
662021589737
Volts:
208/230V
Weight:
236
Width:
33-3/4