This product requires certification to purchase.

4 Ton - up to 20.0 SEER2 - 8.5 HSPF2 - Heat Pump - Single Phase

Rheem

Endeavor® Line Prestige® Series 4 Ton - up to 20.0 SEER2 - 8.5 HSPF2 - Heat Pump - Single Phase

  • Fast #
  • Part #RP18AZ48AJVCA
  • Item #9860341
  • Manufacturer Part #RP18AZ48AJVCA
4.8 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line Prestige® Series 4 Ton - up to 20.0 SEER2 - 8.5 HSPF2 - Heat Pump - Single Phase

  • Fast #
  • Part #RP18AZ48AJVCA
  • Item #9860341
  • Manufacturer Part #RP18AZ48AJVCA
4.8 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Plus One® diagnostics & Bluetooth connectivity
  • Automatic system configuration and optimization
  • The Rheem contractor & EcoNet® apps, built-in technology makes advanced set-up, monitoring, troubleshooting, and repairing the product easier than ever before
  • Features variable speed operation from 40 to 100% capacity with the EcoNet® smart thermostat
  • Offers overdrive capability up to 115% to maintain performance in extreme conditions
  • Provides precise temperature control, advanced humidity control and greater efficiency
  • Enhances reliability and allows for easier serviceability
  • Features quieter operation and improved unit acoustics
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
28.1, 37, 50, 60
Application:
Residential
BTU:
48000
CFM:
1590 ft3/min
Coil Type:
Condenser
Collection:
Endeavor® Line Prestige® Series
Communicating:
Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
36-13/100 in
EER2:
12.0
Energy Star Compliant:
Yes
HSPF2:
8.5
Height:
51-4/25 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
48
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER2:
18.0
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
UPC:
662021584633
Volts:
208/230V
Width:
36-13/100 in