4 Ton - up to 20.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Endeavor™ Line Prestige® Series 4 Ton - up to 20.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Plus One® diagnostics & Bluetooth connectivity
- Econet® enabled
- Cooling efficiency: 19 SEER2 / 12 EER2
- Nominal sizes: 2 to 5 Tons
- Cooling capacities: 22.8 to 54 kBTU
-
Green
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- Collection:
- Endeavor™ Line Prestige® Series
- Communicating:
- Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Energy Star Compliant:
- Yes
- Height:
- 51 in
- Horsepower:
- 1/2 hp
- Length:
- 35-3/4 in
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UPC:
- 662021590658
- Volts:
- 208/230V
- Weight:
- 255 lb
- Width:
- 35-3/4 in