5 Ton - Up to 19.0 SEER2/10.0 HSPF2 - Inverter Driven Variable Speed - Side-Discharge Heat Pump - R-454B - 208/230/1
Endeavor® Line Prestige® Series 5 Ton - Up to 19.0 SEER2/10.0 HSPF2 - Inverter Driven Variable Speed - Side-Discharge Heat Pump - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Works with nearly any R-454B HVAC System-including Rheem EcoNet® Enabled systems and non-communicating systems
- Space Saver Solution: The RD18AY-with footprint options as low as 36.6" tall and 40.2" wide-is ideal for when installation locations are constrained; but is also perfect for any system or replacement option where an efficient, streamlined look is desired
- Quiet Operation as low as 50dB1: Offers sound dampening features such as a sound blanket, refrigerant tubing design, fan blade approach and innovative compressor and drive technologies-ensure that as efficiency goes up, sound levels stay low
- EcoNet® Enabled2: Automatic system configuration and optimization
- PlusOne® Diagnostics & Bluetooth®3, 4 Connectivity: With the Rheem Contractor & EcoNet® Apps, built-in technology makes advanced set-up, monitoring, troubleshooting, and repairing the product easier than ever before
- 7mm Condenser Copper Coil: Requires less refrigerant allowing for a smaller and lighter footprint while enhancing reliability
- Traditional Refrigerant Piping: Allows for use of existing refrigerant line sets for further ease of replacement installation flexibility
- Swept Wing Fan Technology: Features quieter operation and improved unit acoustics
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 51500
- BTU Heat Rating:
- 51500 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 5400
- COP - Coefficient of Performance:
- 3.6
- Coil Type:
- Plate Fin
- Collection:
- Endeavor® Line Prestige® Series
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 63 dB
- Depth:
- 40-2/5
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 222
- HSPF2:
- 10
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 58
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8
- Lock Rotor Amps (LRA):
- 61
- Maximum Overcurrent Protection (MOP):
- 45
- Minimum Circuit Ampacity (MCA):
- 43
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Rated Load Amps (RLA):
- 6.1
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- SEER2:
- 18
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 7/8
- Tonnage:
- 5 Ton
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- UPC:
- 662021758843
- Volts:
- 208/230V
- Weight:
- 306
- Width:
- 19-4/5