This product requires certification to purchase.

2 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Two Stage - R-410A

Rheem

Endeavor™ Line Select® Series 2 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Two Stage - R-410A

  • Fast #
  • Part #WP14AZ24AJ2NA
  • Item #9860425
  • Manufacturer Part #WP14AZ24AJ2NA
4.1 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Select® Series 2 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Two Stage - R-410A

  • Fast #
  • Part #WP14AZ24AJ2NA
  • Item #9860425
  • Manufacturer Part #WP14AZ24AJ2NA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Easily accessible control box
  • Fully louvered steel cabinet: Features durable construction to add protection from yard hazards, weather corrosion
  • Inverted reversing valve: Allows for faster heat transfer with gravity assist shifting and reduced joint stress for increased reliability
  • Two-stage scroll compressor: Features two speeds (high and low) of cooling and heating, providing more precise temperature control, lower humidity and greater efficiency when compared to single stage compressors
  • Requires Certification
Dimensions & Measurements
CFM
2620 ft3/min
Height
25-13/20 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
2 Ton
Width
29-27/50 in
Characteristics & Features
A2L Compatible
No
Collection
Endeavor™ Line Select® Series
Communicating
Non-Communicating
Compressor Type
Scroll
HSPF2 Range
7.5 - 25.0
Refrigerant
R-410A
SEER2
14.3
SEER2 Range
14.3 - 15.1
Electrical & Operational Information
BTU
24000
BTU Cooling Rating
22800 Btu/h
BTU Heat Rating
22800 Btu/h
Compressor Stages
Two Stage
Decibel Rating (dB)
73 dB
Horsepower
1/6 hp
MBH
24
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Warranty & Product Information
Application
Residential
HSPF2
7.5