This product requires certification to purchase.

2 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

Rheem

Endeavor™ Line Select® Series 2 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #WA14AZ24AJ1NA
  • Item #9860463
  • Manufacturer Part #WA14AZ24AJ1NA
3.3 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Select® Series 2 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #WA14AZ24AJ1NA
  • Item #9860463
  • Manufacturer Part #WA14AZ24AJ1NA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Easily accessible control box: Ease of installation and serviceability
  • Fully louvered steel cabinet: Features durable construction to add protection from yard hazards; weather corrosion
  • Optimized 7 mm coil design: Allows for improved airflow; heat transfer and energy consumption
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
0.8, 1.5, 12, 18, 25, 60
BTU:
24000
BTU Cooling Rating:
22800 Btu/h
CFM:
725 ft3/min
Collection:
Endeavor™ Line Select® Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
75.7 dB
EER2:
11.7
EER2 Range:
11.7 - 23.0
Height:
25-13/20 in
Horsepower:
1/6 hp
Length:
33-33/50 in
Liquid Line (OD):
3/8 in
Max CFM:
2723 cfm
Max Fuse Size:
25
Phase:
Single Phase
RPM:
825
Refrigerant:
R-410A
SEER:
14.0
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
178 lb
Width:
33-33/50 in