This product requires certification to purchase.

2.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Two Stage - R-410A

Rheem

Endeavor™ Line Select® Series 2.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Two Stage - R-410A

  • Fast #
  • Part #WP14AZ30AJ2NA
  • Item #9860324
  • Manufacturer Part #WP14AZ30AJ2NA
5 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Select® Series 2.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Two Stage - R-410A

  • Fast #
  • Part #WP14AZ30AJ2NA
  • Item #9860324
  • Manufacturer Part #WP14AZ30AJ2NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Easily accessible control box
  • Fully louvered steel cabinet: Features durable construction to add protection from yard hazards, weather corrosion
  • Inverted reversing valve: Allows for faster heat transfer with gravity assist shifting and reduced joint stress for increased reliability
  • Two-stage scroll compressor: Features two speeds (high and low) of cooling and heating, providing more precise temperature control, lower humidity and greater efficiency when compared to single stage compressors
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Residential
BTU:
30000
BTU Cooling Rating:
28600 Btu/h
BTU Heat Rating:
28600 Btu/h
CFM:
3391
Collection:
Endeavor™ Line Select® Series
Communicating:
Non-Communicating
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
HSPF2:
7.5
HSPF2 Range:
7.5 - 25.0
Height:
27-13/20
Horsepower:
1/5 hp
Liquid Line (OD):
3/8
MBH:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Suction Line (OD):
3/4
Tonnage:
2.5 Ton
Volts:
208/230V
Width:
33-33/50