2.5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Endeavor™ Line Select® Series 2.5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Easily accessible control box: Ease of installation and serviceability
- Fully louvered steel cabinet: Features durable construction to add protection from yard hazards; weather corrosion
- Optimized 7 mm coil design: Allows for improved airflow; heat transfer and energy consumption
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.8, 1.7, 14, 19, 30, 68
- BTU:
- 30000
- BTU Cooling Rating:
- 28800 Btu/h
- CFM:
- 900 ft3/min
- Collection:
- Endeavor™ Line Select® Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76.8 dB
- EER2:
- 11.7
- Height:
- 27-13/20 in
- Horsepower:
- 1/6 hp
- Length:
- 33-33/50 in
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 2830 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- RPM:
- 825
- Refrigerant:
- R-410A
- SEER:
- 14.0
- SEER2:
- 14.3
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 164 lb
- Width:
- 33-33/50 in