3 Ton - 18.0 SEER2 - 8.5 HSPF2 - Inverter Driven Heat Pump - 208/230V - Variable Speed - R-410A
Endeavor™ Line Ultra® Series 3 Ton - 18.0 SEER2 - 8.5 HSPF2 - Inverter Driven Heat Pump - 208/230V - Variable Speed - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Plus One® Diagnostics & Bluetooth Connectivity
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- BTU:
- 36000
- Collection:
- Endeavor™ Line Ultra® Series
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- EER2:
- 12.5
- HSPF2:
- 8.5
- MBH:
- 36
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 18.0
- Tonnage:
- 3 Ton
- Volts:
- 208/230V