This product requires certification to purchase.

1/3 hp 208/230V Single Phase ECM Constant Torque Blower Motor

Rheem

Endura Pro 1/3 hp 208/230V Single Phase ECM Constant Torque Blower Motor

  • Fast #
  • Part #R5110187901
  • Item #3635191
  • Manufacturer Part #51-101879-01
4.5 out of 5 Customer Rating
Brand image
Rheem

Endura Pro 1/3 hp 208/230V Single Phase ECM Constant Torque Blower Motor

  • Fast #
  • Part #R5110187901
  • Item #3635191
  • Manufacturer Part #51-101879-01
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Speed operation from 600 to 1100 rpm
  • Up to five constant torque settings controlled by 24 VAC inputs
  • Same connector block as original X13
  • Motor and controls designed for improved reliability
  • ECM toolbox based programming software
  • Designed for extended life in harsh, moist environments
  • Import X13 into Endura PRO programs in ECM toolbox
  • Constant torque providing less static pressure limitations than PSC
  • Programmed off delay
  • Up to 33% greater efficiency than PSC in constant fan mode
  • Requires Certification

Specifications

Blower Type:
ECM
Collection:
Endura Pro
Diameter:
5-5/8 in
Frame Size:
48
Horsepower:
1/3 hp
Length:
9-3/16 in
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
Shaft Length:
3-15/16 in
Shaft Size:
1/2 in
UPC:
662766328912
Volts:
208/230V